LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

UNIVERSAL WORKSHOP CLEANER 5 L

893.124 - UNSPSC 47131801
0893124 083 1
UNIVERSAL WORKSHOP CLEANER 5 L UNIVERSAL WORKSHOP CLEANER 5 L
UNIVERSAL WORKSHOP CLEANER 5 L

Delivery

In stock delivery from our warehouses.

Powerful cleaner in a pH-neutral range with extremely high capacity of dissolving dirt on floors, machinery and in plants

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 7:32 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 5 L
Concentration level for floor cleaning machines 3 - 10%
Concentration level for high-pressure equipment 3 - 5%
Concentration level for manual cleaning 3 - 50%
EAN 4045989912575

Features

For uncompromising ecologically sound chemical-technical products

Benefits & Advantage

Reduces ecological damage
Reduces risk potential in daily work
Saves raw material resources
Avoids waste material
Best quality for highest demands
Biodegradable >95% (mod. OECD and closed bottle test
Oily-greasy dirt is not emulsified, but loosened by sub-surface penetration
Quickly separates in waste water according to Austrian Standard test B 5105
Gentle on skin
Does not contain AOX or organic solvents
Phosphate free
Does not mobilize heavy metals in inshore waters
Silicone free
Can be used on all conventional surfaces

Applications

Can be used manually or in highpressure equipment for cleaning engines, machinery, tools, vehicles, floors of all kinds (except carpeting), canteen kitchens, butcher’s shops and bakeries

Instructions

Dilute workshop cleaner with water, wet surfaces to be cleaned with the cleaner, let it react with the dirt, then wipe off or wash down. The dirt is loosened by the sub-surface penetration and released again in the waste water. This ensures an intact biology in the waste water. The cleaning effect is increased by using warm water

Customers Also Viewed

Is Often Bought With

You Might Also Like